x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08250

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08250

Item #: WBB2629973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1997 - 2008 GMC W3500 Forward, 1997 - 2009 Chevrolet W3500 Tiltmaster, 1997 - 2014 Isuzu NPR, 1998 - 2009 GMC W4500 Forward, 1998 - 2010 Chevrolet W4500 Tiltmaster, 1999 - 2014 Isuzu NPR-HD, 2006 - 2014 Isuzu Elf 300, 2006 - 2014 Isuzu Elf 400, 2006 - 2014 Isuzu Elf 500, 2006 - 2014 Isuzu Elf 600, 2012 - 2014 Isuzu Reach, 2014 - 2017 Isuzu Elf 200

Vehicle Fitment: Make\Model   Year(s)
Isuzu+ Expand List– Hide List
  • ELF 200   2015-2017

Product Specifications

  • OUTER PAD WIDTH MM206.1
  • INNER PAD WIDTH MM206.1
  • FRICTION MATERIAL THICKNESS OUTER PAD19.8
  • INNER PAD HEIGHT MM75
  • OUTER PAD HEIGHT MM75
  • FRICTION MATERIAL THICKNESS INNER PAD19.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.90030

Item #: B2662746

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08250

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08250

Item #: WBB2629973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant