x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08760

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08760

Item #: WBB2625822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1996 - 1997 Mercedes-Benz E420, 1996 - 2002 Mercedes-Benz E320, 1998 - 1999 Mercedes-Benz E300, 1998 - 2002 Mercedes-Benz E430, 2000 - 2003 Mercedes-Benz CLK430, 2000 - 2005 Mercedes-Benz CLK320, 2001 - 2005 Mercedes-Benz C320, 2003 - 2005 Mercedes-Benz C240, 2003 - 2007 Mercedes-Benz C230, 2005 - 2011 Mercedes-Benz SLK350, 2006 - 2007 Mercedes-Benz C280, 2006 - 2007 Mercedes-Benz C350, 2006 - 2008 Mercedes-Benz SLK280, 2006 - 2009 Mercedes-Benz CLK350, 2007 - 2009 Mercedes-Benz CLK280, 2009 - 2011 Mercedes-Benz SLK300

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • C230   2003-2007
  • C240   2003-2005
  • C280   2006-2007
  • C320   2001-2005
  • C350   2006-2007
  • CLK280   2007-2009
  • CLK320   2000-2005
  • CLK350   2006-2009
  • CLK430   2000-2003
  • E300   1998-1999
  • E320   1996-2002
  • E420   1997-1997
  • E430   1998-2002
  • SLK280   2006-2008
  • SLK300   2009-2011
  • SLK350   2005-2011

Product Specifications

  • OUTER PAD WIDTH MM63.7
  • INNER PAD WIDTH MM63.7
  • FRICTION MATERIAL THICKNESS OUTER PAD14.3
  • INNER PAD HEIGHT MM78.1
  • OUTER PAD HEIGHT MM78.1
  • FRICTION MATERIAL THICKNESS INNER PAD14.3
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08760

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08760

Item #: WBB2625822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant