x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09240

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09240

Item #: WBB2629571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2002 - 2010 Kia Optima, 2003 - 2008 Hyundai Tiburon, 2003 - 2009 Hyundai Sonata, 2005 - 2009 Hyundai Tucson, 2005 - 2010 Kia Sportage, 2007 - 2010 Hyundai Elantra, 2010 - 2013 Kia Soul

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Elantra   2007-2010
  • Sonata   2003-2004, 2010-2010
  • Sonata - Engine: L4, 2.4L, 2351cc, GAS   2005-2005
  • Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2006-2009
  • Sonata - Engine: L4, 2.4L, 2359cc, GAS   2006-2009
  • Tiburon   2003-2003
  • Tiburon - Engine: L4, 2.0L, 1975cc, GAS   2004-2008
  • Tiburon - Engine: V6, 2.7L, 2656cc, GAS   2004-2008
  • Tucson   2005-2009
Kia+ Expand List– Hide List
  • Magentis   2002-2010
  • Optima   2002-2010
  • Soul   2010-2013
  • Sportage   2005-2010

Product Specifications

  • OUTER PAD WIDTH MM131.6
  • FRICTION MATERIAL THICKNESS OUTER PAD16.9
  • INNER PAD WIDTH MM131.6
  • INNER PAD HEIGHT MM60.1
  • OUTER PAD HEIGHT MM60.1
  • FRICTION MATERIAL THICKNESS INNER PAD16.9
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09240

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09240

Item #: WBB2629571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant