x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09270

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09270

Item #: WBB2629025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2002 - 2008 Mercedes-Benz G500, 2003 - 2004 Mercedes-Benz G55 AMG, 2009 - 2016 Mercedes-Benz G550, 2013 - 2014 Mercedes-Benz G63 AMG

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • G500   2002-2008
  • G55 AMG   2003-2004
  • G550   2009-2017
  • G65 AMG   2017-2017

Product Specifications

  • OUTER PAD WIDTH MM149
  • FRICTION MATERIAL THICKNESS OUTER PAD17.7
  • INNER PAD WIDTH MM149
  • INNER PAD HEIGHT MM69
  • OUTER PAD HEIGHT MM69
  • FRICTION MATERIAL THICKNESS INNER PAD17.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09270

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09270

Item #: WBB2629025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant