x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09860

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09860

Item #: WBB2631333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2003 - 2006 Mercedes-Benz CL500, 2007 - 2014 Mercedes-Benz CL550, 2007 - 2014 Mercedes-Benz CL600, 2015 - 2016 Mercedes-Benz CLS400, 2006 - 2006 Mercedes-Benz CLS500, 2007 - 2011 Mercedes-Benz CLS550, 2014 - 2016 Mercedes-Benz E250, 2003 - 2009 Mercedes-Benz E320, 2006 - 2016 Mercedes-Benz E350, 2003 - 2009 Mercedes-Benz E500, 2007 - 2013 Mercedes-Benz E550, 2006 - 2013 Mercedes-Benz S350, 2010 - 2013 Mercedes-Benz S400, 2003 - 2006 Mercedes-Benz S430, 2008 - 2011 Mercedes-Benz S450, 2002 - 2006 Mercedes-Benz S500, 2007 - 2013 Mercedes-Benz S550, 2007 - 2013 Mercedes-Benz S600, 2003 - 2013 Mercedes-Benz SL500, 2007 - 2012 Mercedes-Benz SL550

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • CL500   2003-2006
  • CL550   2007-2014
  • CL600   2007-2014
  • CLS400   2015-2017
  • CLS500   2006-2006
  • CLS550   2007-2018
  • E250   2014-2016
  • E320   2003-2009
  • E350   2006-2016
  • E400   2013-2016
  • E500   2003-2009
  • E550   2007-2014
  • S350   2006, 2012-2013
  • S400   2010-2013
  • S430   2003-2006
  • S450   2008-2011
  • S500   2003-2006
  • S550   2007-2013
  • S600   2007-2013
  • SL500   2003-2013
  • SL550   2007-2012

Product Specifications

  • OUTER PAD WIDTH MM141.2
  • FRICTION MATERIAL THICKNESS OUTER PAD15.7
  • INNER PAD WIDTH MM140.2
  • INNER PAD HEIGHT MM57.6
  • OUTER PAD HEIGHT MM59.6
  • FRICTION MATERIAL THICKNESS INNER PAD15.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09860

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09860

Item #: WBB2631333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant