x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.11590

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.11590

Item #: WBB2630648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2008 - 2009 Buick Allure, 2008 - 2009 Buick LaCrosse, 2006 - 2011 Buick Lucerne, 2006 - 2011 Cadillac DTS, 2006 - 2013 Chevrolet Impala, 2014 - 2016 Chevrolet Impala Limited, 2006 - 2007 Chevrolet Monte Carlo

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Allure - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2008-2009
  • Allure - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2008-2009
  • Allure - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2008-2009
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2008-2009
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2008-2009
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2008-2009
  • Lucerne   2006-2011
Cadillac+ Expand List– Hide List
  • DTS   2006-2011
Chevrolet+ Expand List– Hide List
  • Impala   2006-2013
  • Impala Limited   2014-2016
  • Monte Carlo   2006-2007

Product Specifications

  • OUTER PAD WIDTH MM163.1
  • FRICTION MATERIAL THICKNESS OUTER PAD16.2
  • INNER PAD WIDTH MM163.1
  • INNER PAD HEIGHT MM57.8
  • OUTER PAD HEIGHT MM57.8
  • FRICTION MATERIAL THICKNESS INNER PAD16.2
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.11590

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.11590

Item #: WBB2630648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant