x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.12720

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.12720

Item #: WBB2631106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2008 - 2008 Mercedes-Benz GL320, 2008 - 2008 Mercedes-Benz GL450, 2008 - 2013 Mercedes-Benz GL550, 2010 - 2012 Mercedes-Benz GL350

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • GL320   2008-2008
  • GL350   2010-2012
  • GL450   2008-2008
  • GL550   2008-2012

Product Specifications

  • OUTER PAD WIDTH MM193
  • INNER PAD WIDTH MM193.3
  • FRICTION MATERIAL THICKNESS OUTER PAD19.4
  • INNER PAD HEIGHT MM81
  • OUTER PAD HEIGHT MM81.3
  • FRICTION MATERIAL THICKNESS INNER PAD19.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.90030

Item #: B2662746

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.12720

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.12720

Item #: WBB2631106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant