x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.14580

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.14580

Item #: WBB2626776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1997 - 2002 Peugeot 306, 1998 - 2009 Peugeot 206, 2002 - 2006 Renault Megane, 2002 - 2009 Renault Clio

Vehicle Fitment: Make\Model   Year(s)
Peugeot+ Expand List– Hide List
  • 206   2000-2009
  • 306   1997-2002
Renault+ Expand List– Hide List
  • Clio   2002-2003
  • Clio - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2004-2006
  • Megane   2002-2006, 2009-2010

Product Specifications

  • OUTER PAD WIDTH MM105.2
  • FRICTION MATERIAL THICKNESS OUTER PAD10.5
  • INNER PAD WIDTH MM105.2
  • INNER PAD HEIGHT MM54.6
  • OUTER PAD HEIGHT MM54.6
  • FRICTION MATERIAL THICKNESS INNER PAD10.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.14580

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.14580

Item #: WBB2626776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant