x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.03690

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.03690

Item #: WBB2627231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Ceramic Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable.

Aplication Summary: 1990 - 1992 Cadillac Commercial Chassis, 1990 - 1999 Cadillac DeVille, 1999 - 2000 Cadillac Escalade, 1990 - 1992 Cadillac Fleetwood, 1990 - 2002 Chevrolet Astro, 1992 - 1994 Chevrolet Blazer, 1990 - 1999 Chevrolet C1500, 1992 - 1999 Chevrolet C1500 Suburban, 1990 - 1998 Chevrolet C2500, 1996 - 2002 Chevrolet Express 1500, 1996 - 2002 Chevrolet Express 2500, 1992 - 1999 Chevrolet K1500, 1992 - 1999 Chevrolet K1500 Suburban, 1990 - 1998 Chevrolet K2500, 1994 - 1994 Chevrolet Suburban, 1995 - 2000 Chevrolet Suburban 1500, 1995 - 2000 Chevrolet Tahoe, 1995 - 1998 Dodge Ram 1500 Van, 1990 - 1999 GMC C1500, 1992 - 1999 GMC C1500 Suburban, 1990 - 1998 GMC C2500, 1988 - 1999 GMC K1500, 1992 - 1999 GMC K1500 Suburban, 1990 - 1998 GMC K2500, 1990 - 2002 GMC Safari, 1996 - 2002 GMC Savana 1500, 1996 - 2002 GMC Savana 2500, 1992 - 2000 GMC Yukon

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Commercial Chassis   1990-1992
  • DeVille   1990-1993, 1998-1999
  • Escalade   1999-2000
  • Fleetwood   1990-1992
Chevrolet+ Expand List– Hide List
  • Astro   1990-2002
  • Blazer   1992-1994
  • C1500   1988-1999
  • C1500 Suburban   1992-1999
  • C2500   1988-1998
  • Express 1500   1996-2002
  • Express 2500   1996-2002
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • K2500   1988-1998
  • Silverado   1995-1999
  • Suburban   1994-1994
  • Suburban 1500   1995-2000
  • Tahoe   1995-2000
Dodge+ Expand List– Hide List
  • Ram 1500   1994-1999
  • Ram 1500 Van   1995-1998
  • Ramcharger   1999-1999
GMC+ Expand List– Hide List
  • C1500   1988-1999
  • C1500 Suburban   1992-1999
  • C2500   1988-1998
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • K2500   1988-1998
  • Safari   1990-2002
  • Savana 1500   1996-2002
  • Savana 2500   1996-2002
  • Yukon   1992-2000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.90030

Item #: B2662746

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.03690

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.03690

Item #: WBB2627231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant