x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.07850

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.07850

Item #: WBB2626546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Ceramic Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable.

Aplication Summary: 2002 - 2006 Cadillac Escalade, 2003 - 2006 Cadillac Escalade ESV, 2002 - 2006 Cadillac Escalade EXT, 2003 - 2005 Chevrolet Astro, 2002 - 2006 Chevrolet Avalanche 1500, 2002 - 2006 Chevrolet Avalanche 2500, 2000 - 2000 Chevrolet C2500, 2003 - 2004 Chevrolet C3500, 2003 - 2008 Chevrolet Express 1500, 2003 - 2005 Chevrolet Express 2500, 1999 - 2007 Chevrolet Silverado 1500, 2007 - 2007 Chevrolet Silverado 1500 Classic, 2001 - 2006 Chevrolet Silverado 1500 HD, 2007 - 2007 Chevrolet Silverado 1500 HD Classic, 1999 - 2013 Chevrolet Silverado 2500, 2001 - 2010 Chevrolet Silverado 2500 HD, 2007 - 2007 Chevrolet Silverado 2500 HD Classic, 2004 - 2009 Chevrolet Silverado 3500, 2007 - 2007 Chevrolet Silverado 3500 Classic, 2007 - 2010 Chevrolet Silverado 3500 HD, 2000 - 2006 Chevrolet Suburban 1500, 2000 - 2013 Chevrolet Suburban 2500, 2000 - 2006 Chevrolet Tahoe, 2003 - 2005 GMC Safari, 2003 - 2008 GMC Savana 1500, 2003 - 2005 GMC Savana 2500, 1999 - 2007 GMC Sierra 1500, 2007 - 2007 GMC Sierra 1500 Classic, 2001 - 2006 GMC Sierra 1500 HD, 2007 - 2007 GMC Sierra 1500 HD Classic, 1999 - 2004 GMC Sierra 2500, 2001 - 2010 GMC Sierra 2500 HD, 2007 - 2007 GMC Sierra 2500 HD Classic, 2004 - 2006 GMC Sierra 3500, 2007 - 2007 GMC Sierra 3500 Classic, 2007 - 2010 GMC Sierra 3500 HD, 2000 - 2006 GMC Yukon, 2000 - 2006 GMC Yukon XL 1500, 2000 - 2013 GMC Yukon XL 2500, 2003 - 2009 Hummer H2

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2002-2006
  • Escalade ESV   2003-2006
  • Escalade EXT   2002-2006
Chevrolet+ Expand List– Hide List
  • Astro   2003-2005
  • Avalanche 1500   2002-2006
  • Avalanche 2500   2002-2006
  • C2500   2000-2000
  • Express 1500   2003-2008
  • Express 2500   2003-2006
  • Silverado 1500   1999-2007
  • Silverado 1500 Classic   2007-2007
  • Silverado 1500 HD   2001-2003, 2005-2006
  • Silverado 1500 HD Classic   2007-2007
  • Silverado 2500   1999-2009, 2011-2013
  • Silverado 2500 HD   2001-2010
  • Silverado 2500 HD Classic   2007-2007
  • Silverado 3500   2004-2009
  • Silverado 3500 Classic   2007-2007
  • Silverado 3500 HD   2007-2010
  • Suburban 1500   2000-2006
  • Suburban 2500   2000-2013
  • Tahoe   2000-2006
GMC+ Expand List– Hide List
  • Safari   2003-2005
  • Savana 1500   2003-2008
  • Savana 2500   2003-2006
  • Sierra 1500   1999-2007
  • Sierra 1500 Classic   2007-2007
  • Sierra 1500 HD   2001-2003, 2005-2006
  • Sierra 1500 HD Classic   2007-2007
  • Sierra 2500   1999-2004
  • Sierra 2500 HD   2001-2010
  • Sierra 2500 HD Classic   2007-2007
  • Sierra 3500   2004-2006
  • Sierra 3500 Classic   2007-2007
  • Sierra 3500 HD   2007-2010
  • Yukon   2000-2006
  • Yukon XL 1500   2000-2006
  • Yukon XL 2500   2000-2013
Hummer+ Expand List– Hide List
  • H2   2003-2009

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Parking Brake Shoes, Centric Parts 111.08420

Item #: B2637312

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.07850

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.07850

Item #: WBB2626546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant