x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.15490

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.15490

Item #: WBB2625208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Ceramic Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable.

Aplication Summary: 2017 - 2019 Audi A6, 2012 - 2019 Audi A6 Quattro, 2016 - 2019 Audi A7, 2011 - 2019 Audi A7 Quattro, 2013 - 2019 Audi A8 Quattro, 2015 - 2019 Audi S7

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A6   2017-2018
  • A6 Quattro   2012-2013, 2016-2019
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2014-2015
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, GAS   2014-2015
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2014-2014
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2014-2014
  • A6 Quattro - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2014-2014
  • A7   2016-2017
  • A7 Quattro   2012-2018
  • A8 Quattro   2013-2018
  • S7   2015-2016

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Parking Brake Shoes, Centric Parts 111.09440

Item #: B2637302

Not Yet Rated

Usually ships in 2 to 5 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.15490

Posi Quiet Ceramic Brake Pads with Shims and Hardware , Posi Quiet 105.15490

Item #: WBB2625208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant