x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.03830

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.03830

Item #: WBB2626579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Extended Wear Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1995 - 2005 Chrysler Sebring, 1995 - 2000 Dodge Avenger, 1992 - 1995 Dodge Colt, 2001 - 2005 Dodge Stratus, 1992 - 1995 Eagle Summit, 1995 - 1999 Eagle Talon, 1992 - 1992 Eagle Vista, 1991 - 1999 Mitsubishi 3000GT, 1994 - 2012 Mitsubishi Eclipse, 1992 - 1994 Mitsubishi Expo, 1992 - 1994 Mitsubishi Expo LRV, 1994 - 2012 Mitsubishi Galant, 1990 - 1990 Mitsubishi Sigma, 1992 - 1995 Plymouth Colt

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Sebring   1995-2005
Dodge+ Expand List– Hide List
  • Avenger   1995-2000
  • Colt   1993-1994
  • Stratus   2001-2005
Eagle+ Expand List– Hide List
  • Summit   1992-1995
  • Talon   1995-1998
  • Vista   1992-1992
Mitsubishi+ Expand List– Hide List
  • 3000GT   1991-1999
  • Eclipse   1994-1999
  • Eclipse - Engine: L4, 2.4L, 2378cc, GAS   2006-2012
  • Eclipse - Engine: V6, 3.0L, 2972cc, 181ci, GAS   2000-2005
  • Expo   1992-1994
  • Expo LRV   1992-1994
  • Galant   1994, 2000-2006, 2010-2012
  • Galant - Engine: L4, 2.4L, 2378cc, GAS   2007-2009
  • Galant - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1999-1999
  • Galant - Engine: V6, 3.8L, 3828cc, 230ci, GAS   2007-2007
  • Sigma   1990-1990
Plymouth+ Expand List– Hide List
  • Colt   1992-1994

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Item #: B2632649

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.03830

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.03830

Item #: WBB2626579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant