x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.04110

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.04110

Item #: WBB2625270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Extended Wear Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 2000 - 2002 Ford E-450 Econoline Super Duty, 2003 - 2007 Ford E-450 Super Duty, 1996 - 1999 Ford Econoline Super Duty, 1988 - 1997 Ford F Super Duty, 1998 - 1998 Ford F-450, 1997 - 1997 Ford F-450 Super Duty, 1988 - 1997 Ford F53, 1988 - 1997 Ford F59

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.12780

Item #: B2631253

Not Yet Rated

Usually ships in 2 to 5 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.04110

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.04110

Item #: WBB2625270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant