x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.05120

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.05120

Item #: WBB2631701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Extended Wear Brake Pads with Shims and Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1998 - 2004 Chrysler 300M, 1995 - 2010 Chrysler Cirrus, 1993 - 2004 Chrysler Concorde, 1989 - 1993 Chrysler Daytona, 1991 - 1993 Chrysler Dynasty, 1991 - 1993 Chrysler Imperial, 1993 - 2004 Chrysler Intrepid, 1989 - 1995 Chrysler LeBaron, 1994 - 2001 Chrysler LHS, 1995 - 2002 Chrysler Neon, 1991 - 1996 Chrysler New Yorker, 1987 - 1990 Chrysler Phantom, 2001 - 2010 Chrysler PT Cruiser, 1996 - 2006 Chrysler Sebring, 1989 - 1994 Chrysler Shadow, 1990 - 1991 Chrysler Spirit, 1995 - 1997 Chrysler Stratus, 1989 - 1993 Dodge Daytona, 1991 - 1993 Dodge Dynasty, 1993 - 2004 Dodge Intrepid, 1995 - 2005 Dodge Neon, 1987 - 1994 Dodge Shadow, 1990 - 1995 Dodge Spirit, 1995 - 2006 Dodge Stratus, 1993 - 1998 Eagle Vision, 1991 - 1995 Plymouth Acclaim, 1996 - 2000 Plymouth Breeze, 1995 - 2001 Plymouth Neon, 1989 - 1994 Plymouth Sundance

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300M   1998-2004
  • Cirrus   1995-2010
  • Concorde   1993-2004
  • Daytona   1989-1992
  • Dynasty   1991-1993
  • Imperial   1991-1993
  • Intrepid   1993-2004
  • LHS   1994-1997, 1999-2001
  • LeBaron   1989-1995
  • Neon   1995-1997
  • New Yorker   1991-1996
  • PT Cruiser   2001-2010
  • Phantom   1987-1990
  • Sebring   1996-2006
  • Shadow   1989-1994
  • Spirit   1990-1993
  • Stratus   1995-1997
Dodge+ Expand List– Hide List
  • Daytona   1989-1993
  • Dynasty   1991-1993
  • Intrepid   1993-2004
  • Neon   1995-2005
  • Shadow   1989-1990, 1993-1994
  • Spirit   1990-1995
  • Stratus   1995-2006
Eagle+ Expand List– Hide List
  • Vision   1993-1997
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1995
  • Breeze   1996-2000
  • Neon   1995-2001
  • Sundance   1989-1990, 1993-1994

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.00520

Item #: B2632649

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.05120

Posi Quiet Extended Wear Brake Pads with Shims and Hardware , Posi Quiet 106.05120

Item #: WBB2631701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant