x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.02250

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.02250

Item #: WBB2631153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1997 - 2000 Blue Bird TC1000, 1989 - 2004 Blue Bird TC2000, 1992 - 2003 Bluebird Bus CV200, 1980 - 1991 Chevrolet B60, 1993 - 2002 Chevrolet B7, 1983 - 1987 Chevrolet C50, 1990 - 1996 Chevrolet C60 Kodiak, 1983 - 1990 Chevrolet C60, 1997 - 2002 Chevrolet C6500 Kodiak, 1990 - 1996 Chevrolet C70 Kodiak, 1983 - 1990 Chevrolet C70, 1997 - 2002 Chevrolet C7500 Kodiak, 1983 - 1996 Chevrolet P60, 1992 - 1996 Chevrolet P6000, 1983 - 1990 Chevrolet S7, 1979 - 1979 Chevrolet School Bus Chassis B6P042, 1997 - 2002 Chevrolet T6500, 1997 - 2002 Chevrolet T7500, 1992 - 2004 Freightliner FL50, 1992 - 2004 Freightliner FL60, 1992 - 2004 Freightliner FL70, 1997 - 1998 Freightliner FS65, 1995 - 2006 Freightliner MB Line, 1995 - 1995 Freightliner MB50, 1992 - 1995 Freightliner MB60, 1992 - 1995 Freightliner MB70, 1998 - 2003 Freightliner MT55, 1980 - 1991 GMC B6000, 1993 - 2002 GMC B7, 1983 - 1990 GMC C6000, 1990 - 1996 GMC C6000 Topkick, 1997 - 2002 GMC C6500 Topkick, 1983 - 1990 GMC C7000, 1990 - 1996 GMC C7000 Topkick, 1997 - 2002 GMC C7500 Topkick, 1983 - 1990 GMC P60, 1983 - 1996 GMC P6000, 1992 - 1996 GMC P6500, 1997 - 2002 GMC T6500, 1997 - 2002 GMC T7500, 1987 - 1992 International 1452SC, 1986 - 1997 International 1652SC, 1990 - 1997 International 1652UPS, 1983 - 1989 International 1654, 1983 - 1998 International 1724, 1983 - 1989 International 1754, 1983 - 1984 International 1824, 1983 - 1989 International 1854, 1983 - 1989 International 1924 S, 1983 - 1986 International 2276 S, 1983 - 1986 International 2375 S, 1990 - 2001 International 2554, 1996 - 1997 International 3000, 1997 - 1997 International 3000FE, 1990 - 1997 International 3200, 1996 - 1997 International 3400, 1990 - 1997 International 3600, 1990 - 1997 International 3700, 1990 - 1997 International 3800, 1990 - 1997 International 3900FC, 1990 - 1997 International 4100, 1990 - 1997 International 4200, 1990 - 1997 International 4300, 1990 - 1997 International 4400, 1990 - 1997 International 4600

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.07100

Item #: B2632646

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.02250

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.02250

Item #: WBB2631153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant