x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.03400

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.03400

Item #: WBB2625944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 2011 - 2019 Audi A1, 1998 - 2012 Audi A3, 1997 - 2008 Audi A4, 2002 - 2006 Audi A4 Quattro, 1998 - 2001 Audi A6, 1998 - 2004 Audi A6 Quattro, 2002 - 2003 Audi S6, 2002 - 2006 Audi TT, 2004 - 2006 Audi TT Quattro, 2014 - 2015 Peugeot 2008, 2013 - 2017 Peugeot 208, 2003 - 2010 Peugeot 307, 1988 - 1999 Peugeot 405, 2015 - 2017 Renault Clio, 2011 - 2015 Renault Fluence, 2002 - 2010 Renault Megane, 1999 - 2003 Renault Scenic, 2006 - 2014 Seat Altea, 2001 - 2009 Seat Cordoba, 2010 - 2014 Seat Freetrack, 2002 - 2012 Seat Ibiza, 2001 - 2017 Seat Leon, 2010 - 2010 Seat Nuevo Ibiza, 2001 - 2018 Seat Toledo, 1998 - 2011 Volkswagen Beetle, 1999 - 2002 Volkswagen Cabrio, 2014 - 2015 Volkswagen Caddy, 1990 - 1995 Volkswagen Corrado, 2016 - 2016 Volkswagen Eos, 1985 - 2014 Volkswagen Golf, 2007 - 2009 Volkswagen Golf City, 1984 - 2015 Volkswagen Jetta, 2007 - 2009 Volkswagen Jetta City, 2004 - 2010 Volkswagen Lupo, 1990 - 2005 Volkswagen Passat, 2003 - 2018 Volkswagen Polo, 1986 - 1988 Volkswagen Quantum, 2015 - 2017 Volkswagen Saveiro, 1986 - 1989 Volkswagen Scirocco, 2018 - 2019 Volkswagen Vento

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A1   2011-2018
  • A3   1998-2004, 2010-2013
  • A3 Quattro   2004-2005
  • A4   1997-2008
  • A4 - Engine: L4, 1.8L, 1781cc, GAS   2005-2006
  • A4 - Engine: V6, 3.0L, 2976cc, GAS   2005-2005
  • A4 Quattro   2002-2005
  • A4 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2006-2006
  • A6   1998-2004
  • A6 Quattro   1998-1999, 2001-2001
  • A6 Quattro - Engine: V6, 2.7L, 2671cc, GAS   2000, 2002-2004
  • A6 Quattro - Engine: V6, 2.8L, 2771cc, GAS   2000-2000
  • A6 Quattro - Engine: V6, 3.0L, 2950cc, GAS   2002-2004
  • A6 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2002-2004
  • A6 Quattro - Engine: V8, 4.2L, 4172cc, GAS   2000, 2002-2004
  • A8   2000-2000
  • A8 Quattro   2000-2003
  • Allroad Quattro   2001-2005
  • S4   2000-2002
  • S6   2001-2004
  • S8   2001-2003
  • TT   1999-2007
  • TT Quattro   2000-2006
Peugeot+ Expand List– Hide List
  • 2008   2014-2016
  • 208   2014-2017
  • 307   2004-2010
  • 405   1989-1991, 1997-1999
  • Partner   2013-2017
Renault+ Expand List– Hide List
  • Clio   2015, 2017-2017
  • Euro Clio   2007-2008
  • Fluence   2011-2015
  • Megane   2001, 2005-2005, 2007-2009
  • Scenic   2001-2003
Seat+ Expand List– Hide List
  • Altea   2005-2006, 2010-2012
  • Altea XL   2008, 2010-2012
  • Arona   2018-2019
  • Cordoba   2001-2009
  • Freetrack   2010-2014
  • Ibiza   2001-2007, 2018-2019
  • Ibiza - Engine: L4, 1.4L, 1390cc, 85ci, GAS   2011-2012
  • Leon   2001-2012, 2017-2017
  • Nuevo Ibiza   2010-2010
  • Toledo   2001-2005, 2015-2016, 2018-2018
Volkswagen+ Expand List– Hide List
  • Beetle   1998-2007, 2009-2011, 2015-2019
  • Beetle - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2014-2014
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2013-2014
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2013-2014
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2008, 2013-2014
  • Cabrio   1999-2002
  • Caddy   2014-2015
  • Corrado   1990-1995
  • Eos   2016-2016
  • Golf   1985-1992, 1995-2006, 2011-2016
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1993-1994
  • Golf Alltrack   2017-2018
  • Golf City   2007-2010
  • Golf SportWagen   2015-2018
  • Jetta   1984-1988, 1991-1993, 1996-1999, 2002-2018
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, ELECTRIC/GAS   2013-2013
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, GAS   2013-2013
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2000-2005
  • Jetta - Engine: L4, 1.8L, 1788cc, 109ci, GAS   1994-1995
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1994-1995, 2000-2004
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2013-2013
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2013-2013
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   1994-1995, 1998-1998, 2000-2004
  • Jetta City   2007-2009
  • Lupo   2005-2009
  • Passat   1990-2005
  • Polo   2003-2007, 2013-2013, 2017-2019
  • Quantum   1986-1988
  • Saveiro   2015-2017
  • Scirocco   1986-1989
  • Virtus   2020-2020

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.09741

Item #: B2632425

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.03400

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.03400

Item #: WBB2625944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant