x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.04930

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.04930

Item #: WBB2625999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1984 - 1991 BMW 318i, 1990 - 1991 BMW 318is, 1986 - 1988 BMW 325, 1984 - 1987 BMW 325e, 1986 - 1987 BMW 325es, 1987 - 1991 BMW 325i, 1987 - 1991 BMW 325is, 1988 - 1991 BMW 325iX, 1999 - 2004 Land Rover Discovery, 1994 - 2002 Land Rover Range Rover, 1984 - 1989 Mercedes-Benz 190D, 1984 - 1993 Mercedes-Benz 190E, 1987 - 1993 Saab 900, 1986 - 1989 Saab 9000

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1984-1985, 1991-1991
  • 318is   1991-1991
  • 325   1986-1988
  • 325e   1984-1987
  • 325es   1986-1987
  • 325i   1987-1991
  • 325iX   1988-1991
  • 325is   1987-1991
Land Rover+ Expand List– Hide List
  • Discovery   1999-2004
  • Range Rover   1995, 1997-2002
  • Range Rover - Engine: V8, 4.0L, 3950cc, GAS   1996-1996
  • Range Rover - Engine: V8, 4.6L, 4554cc, 278ci, GAS   1996-1996
Mercedes-Benz+ Expand List– Hide List
  • 190D   1984-1989
  • 190E   1984-1993
Saab+ Expand List– Hide List
  • 900   1987-1993
  • 9000   1986-1989

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Item #: B2632626

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.04930

Posi Quiet Semi-Metallic Brake Pads , Posi Quiet 104.04930

Item #: WBB2625999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant