x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.00520

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.00520

Item #: WBB2627314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads with Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 1973 - 1975 Buick Apollo, 1971 - 1973 Buick Centurion, 1973 - 1977 Buick Century, 1971 - 1989 Buick Electra, 1971 - 1983 Buick Estate Wagon, 1970 - 1972 Buick GS, 1969 - 1969 Buick GS 350, 1969 - 1969 Buick GS 400, 1970 - 1972 Buick GS 455, 1971 - 1989 Buick LeSabre, 1973 - 1977 Buick Regal, 1971 - 1978 Buick Riviera, 1991 - 1992 Buick Roadmaster, 1969 - 1979 Buick Skylark, 1969 - 1969 Buick Special, 1969 - 1972 Buick Sportwagon, 1987 - 1989 Cadillac Brougham, 1971 - 1976 Cadillac Calais, 1971 - 1989 Cadillac Commercial Chassis, 1971 - 1984 Cadillac DeVille, 1969 - 1978 Cadillac Eldorado, 1971 - 1986 Cadillac Fleetwood, 1976 - 1979 Cadillac Seville, 1969 - 1969 Checker Deluxe, 1969 - 1982 Checker Marathon, 1969 - 1974 Checker Taxicab, 1985 - 1989 Chevrolet Astro, 1967 - 1975 Chevrolet Bel Air, 1967 - 1972 Chevrolet Biscayne, 1969 - 1974 Chevrolet Blazer, 1969 - 1972 Chevrolet Brookwood, 1975 - 1986 Chevrolet C10, 1969 - 1974 Chevrolet C10 Pickup, 1971 - 1980 Chevrolet C10 Suburban, 1975 - 1986 Chevrolet C20, 1971 - 1974 Chevrolet C20 Pickup, 1971 - 1986 Chevrolet C20 Suburban, 1975 - 1978 Chevrolet C30, 1971 - 1974 Chevrolet C30 Pickup, 1969 - 1981 Chevrolet Camaro, 1967 - 1996 Chevrolet Caprice, 1969 - 1973 Chevrolet Chevelle, 1991 - 1994 Chevrolet Commercial Chassis, 1969 - 1977 Chevrolet El Camino, 1975 - 1989 Chevrolet G10, 1971 - 1974 Chevrolet G10 Van, 1975 - 1989 Chevrolet G20, 1971 - 1974 Chevrolet G20 Van, 1975 - 1980 Chevrolet G30, 1971 - 1974 Chevrolet G30 Van, 1967 - 1985 Chevrolet Impala, 1975 - 1986 Chevrolet K10, 1971 - 1974 Chevrolet K10 Pickup, 1971 - 1986 Chevrolet K10 Suburban, 1975 - 1986 Chevrolet K20, 1971 - 1974 Chevrolet K20 Pickup, 1971 - 1986 Chevrolet K20 Suburban, 1975 - 1982 Chevrolet K5 Blazer, 1969 - 1972 Chevrolet Kingswood, 1973 - 1976 Chevrolet Laguna, 1973 - 1977 Chevrolet Malibu, 1970 - 1977 Chevrolet Monte Carlo, 1969 - 1979 Chevrolet Nova, 1975 - 1980 Chevrolet P10, 1971 - 1974 Chevrolet P10 Van

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.13460

Item #: B2632626

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.00520

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.00520

Item #: WBB2627314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant