x

Take 15% off your entire order!

Offer applied at checkout

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.10950

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.10950

Item #: WBB2625615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Posi Quiet Semi-Metallic Brake Pads with Hardware

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration. Centric Parts has recognized these issues and is constantly improving its products to eliminate these issues. Posi Quiet brake friction features either precision cut or shaved backing plates and mechanically attached shims; these small details ensure proper fitment in the caliper and virtually eliminate noise associated with pad vibration. In addition to these features Centric Parts has added a scorching process to all of its Posi Quiet brake pads. This additional process forces any impurities out of the friction material and pre-burnishes the pads to greatly accelerate the break-in process. All Posi Quiet brake pad friction formulations are asbestos free and are available in three application specific compounds complete with all necessary hardware for installation where applicable. Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas.

Aplication Summary: 2007 - 2009 Cadillac BLS, 2008 - 2010 Chevrolet Cobalt, 2003 - 2008 Chevrolet Vectra, 2010 - 2018 Ford Focus, 2006 - 2008 Jaguar S-Type, 2006 - 2009 Jaguar Super V8, 2006 - 2009 Jaguar Vanden Plas, 2009 - 2016 Jaguar XF, 2010 - 2015 Jaguar XJ, 2006 - 2009 Jaguar XJ8, 2006 - 2009 Jaguar XJR, 2007 - 2015 Jaguar XK, 2007 - 2009 Jaguar XKR, 2007 - 2013 Mazda 3, 2011 - 2017 Mazda 5, 2012 - 2017 Peugeot 508, 2006 - 2009 Pontiac Solstice, 2003 - 2006 Renault Laguna, 2003 - 2012 Saab 9-3, 2010 - 2012 Saab 9-3X, 2007 - 2010 Saturn Sky, 2007 - 2013 Volvo C30, 2006 - 2013 Volvo C70, 2004 - 2012 Volvo S40, 2014 - 2014 Volvo V40, 2013 - 2014 Volvo V40 Cross Country, 2005 - 2012 Volvo V50

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • BLS   2007-2008
Chevrolet+ Expand List– Hide List
  • Cobalt   2008-2010
  • Vectra - Engine: L4, 2.2L, 2171cc, 132ci, GAS   2003-2005
  • Vectra - Engine: V6, 3.2L, 3175cc, 194ci, GAS   2003-2005
Ford+ Expand List– Hide List
  • C-Max   2013-2018
  • EcoSport   2018-2020
  • Escape   2013-2016
  • Focus   2010, 2012-2018
  • Transit Connect   2014-2021
Jaguar+ Expand List– Hide List
  • S-Type   2006-2008
  • S-Type - Engine: V6, 3.0L, 2968cc, 181ci, FLEX   2006-2008
  • S-Type - Engine: V6, 3.0L, 2968cc, 181ci, GAS   2006-2008
  • S-Type - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2006-2008
  • Super V8   2006-2009
  • Vanden Plas   2006-2009
  • XF   2009, 2011-2012
  • XF - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2013-2016
  • XF - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2013-2016
  • XF - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2013-2016
  • XF - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2013-2016
  • XF - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2013-2016
  • XF - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2013-2016
  • XF - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2013-2016
  • XF - Engine: V8, 4.2L, 4196cc, 256ci, GAS   2010-2010
  • XF - Engine: V8, 5.0L, 5000cc, GAS   2010-2010
  • XFR   2014-2014
  • XJ   2010-2012
  • XJ - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2013-2015
  • XJ - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2013-2015
  • XJ - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2013-2015
  • XJ - Engine: V8, 5.0L, 5000cc, GAS   2013-2013
  • XJ8   2006-2009
  • XJR   2006-2009
  • XK   2007-2015
  • XKR   2007-2009
Mazda+ Expand List– Hide List
  • 3   2004-2006
  • 3 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2012-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2009-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2009-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2009-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2009-2013
  • 3 - Engine: L4, 2.0L, 2000cc, 122ci, GAS   2007-2013
  • 3 - Engine: L4, 2.3L, 2260cc, GAS   2007-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2010-2013
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2010-2013
  • 3 Sport   2009-2009
  • 3 Sport - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2012-2013
  • 3 Sport - Engine: L4, 2.0L, 2000cc, 122ci, GAS   2010, 2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2012-2013
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2012-2013
  • 5   2006-2010, 2012-2017
Peugeot+ Expand List– Hide List
  • 508   2012-2017
Pontiac+ Expand List– Hide List
  • Solstice   2006-2009
Renault+ Expand List– Hide List
  • Laguna   2003-2006
Saab+ Expand List– Hide List
  • 9-3   2003-2011
  • 9-3X   2010-2011
Saturn+ Expand List– Hide List
  • Sky   2007-2010
Volvo+ Expand List– Hide List
  • C30   2007-2013
  • C70   2006-2013
  • S40   2004-2012
  • V40   2014-2014
  • V40 Cross Country   2013-2014
  • V50   2005-2011
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.07100

Item #: B2632646

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.10950

Posi Quiet Semi-Metallic Brake Pads with Hardware , Posi Quiet 104.10950

Item #: WBB2625615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant