x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Rotor, Centric Parts 120.65074

Centric Premium Brake Rotor, Centric Parts 120.65074

Item #: WBB2627514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 1999 - 2002 Ford F-350 Super Duty

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • F-350 Super Duty   1999-2002

Product Specifications

  • NOMINAL THICKNESS38
  • OUTSIDE DIAMETER331
  • MANUFACTURERS PART NUMBER120.65074
  • SOLID OR VENTED TYPE ROTORVented
  • BOLT HOLE QUANTITY8
  • VANE STYLEPillar
  • HUB HOLE/WHL REG MM125
  • BRANDCentric
  • MOUNTING TYPEHub & Rotor
  • HEIGHT232.2
  • BOLT CIRCLE DIAMETER170
  • DISCARD THICKNESS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: B2654658

Not Yet Rated

Usually ships in 2 to 5 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.65074

Centric Premium Brake Rotor, Centric Parts 120.65074

Item #: WBB2627514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant