x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Rotor, Centric Parts 120.66034

Centric Premium Brake Rotor, Centric Parts 120.66034

Item #: WBB2627298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 1995 - 1996 Chevrolet C3500HD, 1995 - 2000 Chevrolet C3500, 1995 - 2000 GMC C3500, 1995 - 2000 GMC C3500HD, 1996 - 1996 Chevrolet G30, 1996 - 1996 GMC G3500, 1996 - 2002 Chevrolet Express 3500, 1996 - 2002 GMC Savana 3500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C3500   1995-2000
  • Express 3500   1996-2002
  • G30   1996-1996
GMC+ Expand List– Hide List
  • C3500   1995-2000
  • G3500   1996-1996
  • Savana 3500   1996-2002

Product Specifications

  • NOMINAL THICKNESS39.1
  • OUTSIDE DIAMETER317.4
  • MANUFACTURERS PART NUMBER120.66034
  • BOLT HOLE QUANTITY8
  • SOLID OR VENTED TYPE ROTORVented
  • VANE STYLEStraight
  • HUB HOLE/WHL REG MM116
  • BRANDCentric
  • MOUNTING TYPEHub & Rotor
  • HEIGHT208.2
  • BOLT CIRCLE DIAMETER165.1
  • DISCARD THICKNESS37.21
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: B2654658

Not Yet Rated

Usually ships in 2 to 5 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.66034

Centric Premium Brake Rotor, Centric Parts 120.66034

Item #: WBB2627298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant