x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Rotor, Centric Parts 120.79014

Centric Premium Brake Rotor, Centric Parts 120.79014

Item #: WBB2627532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 1983 - 1987 Ford FT8000, 1983 - 1989 Ford F900, 1983 - 1998 Ford FT800, 1984 - 1984 Ford LNT800, 1984 - 1985 Ford LN800, 1984 - 1986 Ford C7000, 1984 - 1987 Ford B7000, 1984 - 1987 Ford F7000, 1984 - 1987 Ford F8000, 1984 - 1988 Ford L8000, 1984 - 1988 Ford LN600, 1984 - 1989 Ford LNT8000, 1984 - 1990 Ford C700, 1984 - 1990 Ford C800, 1984 - 1990 Ford C8000, 1984 - 1990 Ford C900, 1984 - 1990 Ford LTL9000, 1984 - 1994 Ford L800, 1984 - 1994 Ford L9000, 1984 - 1994 Ford LT900, 1984 - 1994 Ford LTL900, 1984 - 1994 Ford LTS900, 1984 - 1995 Ford B700, 1984 - 1997 Ford LN7000, 1984 - 1997 Ford LN8000, 1984 - 1997 Ford LN9000, 1984 - 1997 Ford LNT9000, 1984 - 1998 Ford F600, 1984 - 1998 Ford F700, 1984 - 1998 Ford LN700, 1984 - 1999 Ford F800, 1985 - 1998 Ford FT900, 1986 - 1994 Ford LT800, 1986 - 1994 Ford LTS800, 1986 - 1995 Ford B600, 1986 - 1998 Ford LN900, 1987 - 1987 Ford LTS9000, 1987 - 1994 Ford L8000F, 1990 - 1990 Ford LT9000, 1995 - 1998 Ford B800, 1995 - 1998 Ford B800 Bus

Product Specifications

  • NOMINAL THICKNESS39
  • OUTSIDE DIAMETER390.7
  • MANUFACTURERS PART NUMBER120.79014
  • BOLT HOLE QUANTITY6
  • SOLID OR VENTED TYPE ROTORVented
  • VANE STYLEStraight
  • HUB HOLE/WHL REG MM235
  • BRANDCentric
  • MOUNTING TYPEBehind the Hub
  • DISCARD THICKNESS35.94
  • HEIGHT120.7
  • BOLT CIRCLE DIAMETER285.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: B2654658

Not Yet Rated

Usually ships in 2 to 5 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.79014

Centric Premium Brake Rotor, Centric Parts 120.79014

Item #: WBB2627532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant