x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Rotor, Centric Parts 120.80015

Centric Premium Brake Rotor, Centric Parts 120.80015

Item #: WBB2627512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 1989 - 2004 Blue Bird TC2000, 1997 - 2000 Blue Bird TC1000, 1998 - 2004 Freightliner FL50, 1998 - 2004 Freightliner FL60, 1998 - 2004 Freightliner FL70, 1999 - 2015 Blue Bird All American FE, 2001 - 2009 Workhorse W24, 2001 - 2009 Workhorse W25, 2001 - 2012 Workhorse W62, 2003 - 2009 Chevrolet C6500 Kodiak, 2003 - 2009 Chevrolet C7500 Kodiak, 2003 - 2009 GMC C6500 Topkick, 2003 - 2009 GMC C7500 Topkick, 2003 - 2009 Isuzu FTR, 2003 - 2009 Isuzu FVR, 2003 - 2009 Isuzu FXR, 2003 - 2013 Blue Bird Vision School Bus, 2004 - 2009 Chevrolet T6500, 2004 - 2009 Chevrolet T7500, 2004 - 2009 GMC T6500, 2004 - 2009 GMC T7500, 2005 - 2008 Isuzu HTR, 2005 - 2008 Isuzu HVR

Product Specifications

  • NOMINAL THICKNESS39
  • OUTSIDE DIAMETER390
  • MANUFACTURERS PART NUMBER120.80015
  • SOLID OR VENTED TYPE ROTORVented
  • BOLT HOLE QUANTITY10
  • VANE STYLEStraight
  • BRANDCentric
  • MOUNTING TYPEBehind the Hub
  • BOLT CIRCLE DIAMETER285.8
  • DISCARD THICKNESS36.06
  • HEIGHT193.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Rotor, Centric Parts 120.86005

Item #: B2651166

Not Yet Rated

Usually ships in 2 to 5 days

$236.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.80015

Centric Premium Brake Rotor, Centric Parts 120.80015

Item #: WBB2627512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant