x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Rotor, Centric Parts 120.83009

Centric Premium Brake Rotor, Centric Parts 120.83009

Item #: WBB2627292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 1973 - 1989 International 1754, 1973 - 1989 International 1924 S, 1973 - 1989 International S1954, 1973 - 1998 International 1724, 1973 - 1998 International S1624, 1973 - 1998 International S1723, 1973 - 1998 International S1753, 1979 - 1981 International F1924, 1979 - 1982 International F1954, 1980 - 1982 International S1924, 1980 - 1982 International S1925, 1980 - 1984 International S1724, 1981 - 1985 International S1955, 1981 - 1998 International S1754, 1983 - 1984 International 1824, 1983 - 1989 International 1654, 1983 - 1989 International 1854, 1983 - 1989 International S1823, 1983 - 1989 International S1824, 1983 - 1989 International S1853, 1983 - 1989 International S1853FC, 1983 - 1989 International S1854, 1984 - 1989 International S1654, 1986 - 1998 International 1652SC, 1987 - 1992 International 1452SC, 1988 - 1989 International S1654LP, 1990 - 1997 International 1652UPS

Product Specifications

  • NOMINAL THICKNESS36.58
  • OUTSIDE DIAMETER381
  • MANUFACTURERS PART NUMBER120.83009
  • BOLT HOLE QUANTITY5
  • SOLID OR VENTED TYPE ROTORVented
  • VANE STYLEStraight
  • HUB HOLE/WHL REG MM349.3
  • BRANDCentric
  • MOUNTING TYPEBehind the Hub
  • DISCARD THICKNESS33.53
  • BOLT CIRCLE DIAMETER285.8
  • HEIGHT133.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Rotor, Centric Parts 120.86005

Item #: B2651166

Not Yet Rated

Usually ships in 2 to 5 days

$236.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.83009

Centric Premium Brake Rotor, Centric Parts 120.83009

Item #: WBB2627292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant