x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium Brake Rotor, Centric Parts 120.86010

Centric Premium Brake Rotor, Centric Parts 120.86010

Item #: WBB2627358

Not Yet Rated

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Centric Premium Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; Black E-Coat anti-corrosive coating protects much better than competitors spray paint; Double disc ground friction surface for optimal performance and serviced life.

Aplication Summary: 0000 - 0000 MCI Air Brakes

Product Specifications

  • NOMINAL THICKNESS45.0
  • OUTSIDE DIAMETER434.3
  • MANUFACTURERS PART NUMBER120.86010
  • BOLT HOLE QUANTITY12
  • SOLID OR VENTED TYPE ROTORVented
  • VANE STYLEStraight
  • HUB HOLE/WHL REG MM134.7
  • BRANDCentric
  • MOUNTING TYPEBehind the Hub
  • DISCARD THICKNESS41.5
  • HEIGHT131.8
  • BOLT CIRCLE DIAMETER167.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: B2654658

Not Yet Rated

Usually ships in 2 to 5 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Rotor, Centric Parts 120.86010

Centric Premium Brake Rotor, Centric Parts 120.86010

Item #: WBB2627358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant