x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Rotor, C-Tek 121.67031

C-Tek Standard Brake Rotor, C-Tek 121.67031

Item #: WBB2627577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Rotor

Excellent performance, service life and value for a wide range of applications. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 1994 - 1999 Dodge Ram 3500, 1998 - 1999 Dodge Ram 4000

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Ram 3500   1994-1999

Product Specifications

  • NOMINAL THICKNESS39
  • OUTSIDE DIAMETER317.5
  • MANUFACTURERS PART NUMBER121.67031
  • SOLID OR VENTED TYPE ROTORVented
  • BOLT HOLE QUANTITY8
  • VANE STYLEStraight
  • HUB HOLE/WHL REG MM121
  • BRANDCentric
  • MOUNTING TYPEHub & Rotor
  • DISCARD THICKNESS37.2
  • BOLT CIRCLE DIAMETER165.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Rotor, C-Tek 121.83003

Item #: B2627584

Not Yet Rated

Usually ships in 2 to 5 days

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Rotor, C-Tek 121.67031

C-Tek Standard Brake Rotor, C-Tek 121.67031

Item #: WBB2627577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant