x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.65116L

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.65116L

Item #: WBB2627426

Not Yet Rated

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

StopTech Sport Drilled/Slotted Brake Rotor; Front Left

StopTech Drilled and Slotted Sport Rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, European style brake pad compounds. Drilled & Slotted for increased bite, improved looks and better performance.

Aplication Summary: 2005 - 2007 Ford F-250 Super Duty, 2005 - 2007 Ford F-350 Super Duty

Product Specifications

  • MANUFACTURERS PART NUMBER127.65116L
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.67064L

Item #: B2623876

Not Yet Rated

Usually ships in 2 to 5 days

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.65116L

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.65116L

Item #: WBB2627426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant