Take 15% off your entire order!

Offer applied at checkout

+

AB Series Air Brake Hose - Gates 28761

AB Series Air Brake Hose - Gates 28761

Item #: WBB2446197

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $383.95

Save $19.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

AB Series Air Brake Hose

Recommended for truck, bus and mobile air brake systems. Can be used as flexible connector between frame and axle. Meets SAE J1402 specification. Complies with D.O.T. FMVSS 106 requirements. Resists damaging effects of ozone and heat, plus harmful grease and oil common to air brake systems. Flexible and kink resistant. Federal law requires registration with the D.O.T. for anyone producing air brake hose assemblies with swaged or crimped fittings.

Temperature Range: -40 Deg F to +212 Deg F (-40 Deg C to +100 Deg C).

Recommended Couplings:

  • Gates G33 Air Brake Couplings

Gates - Driven By Possibility



Product Specifications

  • PRODUCT TYPEAB Series Air Brake Hose
  • COVER COLORBlack
  • TUBE MATERIALEPDM Rubber
  • HOSE INSIDE DIAMETER INCHES.5
  • TYPEFleet Application & Maintenance Hose
  • COUPLING RECOMMENDATIONGates G33 Air Brake Couplings
  • DESCRIPTIONAB Series Air Brake Hose
  • COVER MATERIALEPDM Rubber
  • BRANDGates
  • REINFORCEMENTFour-Spiral Fiber
  • HOSE PRESSURE DESCRIPTIONLow Pressure
  • TEMPERATURE RANGE-40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)
  • MAXIMUM WORKING PRESSURE (PSI)225
  • MANUFACTURERS PART NUMBER28761
  • LENGTH (FT)250
  • HOSE OUTSIDE DIAMETER INCHES.875
  • INDUSTRIAL DESCRIPTION1/2 X 250FT Reel Rubber Air Brake
  • MINIMUM BURST PRESSURE (PSI)1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RPM High Performance Timing Belt Component Kit with Water Pump - Gates TCKWP306MRB

Item #: B2447882

Not Yet Rated

Usually ships in 2 to 5 days

$305.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AB Series Air Brake Hose - Gates 28761

AB Series Air Brake Hose - Gates 28761

Item #: WBB2446197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AB Series Air Brake Hose - Gates 28761
    AB Series Air Brake Hose - Gates 28761
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant