x

Take 15% off your entire order!

Offer applied at checkout

Brake Shoes Hold Down Kit - Dorman HW24050

Brake Shoes Hold Down Kit - Dorman HW24050

Item #: WBB2402919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $4.52

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dorman Brake Shoes Hold Down Kit is constructed from high-quality materials for a prolonged service life. Replacement restores the brake system to proper operation, helping to ensure road safety.. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Heat-resistant to withstand high temperatures generated by the brake system. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Audi 1987-86, Audi 1983-81, Nissan 1984-82, Volkswagen 2000-79

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • Coupe   1981-1983, 1986-1987
Nissan+ Expand List– Hide List
  • Pulsar   1983-1983
  • Pulsar NX - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1983-1984
  • Sentra   1982-1982
  • Sentra - Engine: L4, 1.5L, 1488cc, GAS   1983-1983
  • Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1984-1984
Volkswagen+ Expand List– Hide List
  • Atlantic - Engine: L4, 1.7L, 1714cc, 105ci, GAS   1982-1984
  • Cabriolet   1985-1993
  • Caribe   1983-1983
  • Dasher   1979-1981
  • Fox   1987-1993
  • Golf   1987-1988, 1994-1999
  • Golf - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL   1985-1986
  • Golf - Engine: L4, 1.6L, 1588cc, 97ci, GAS   1985-1986
  • Golf - Engine: L4, 1.8L, 1781cc, GAS   1985-1986, 1989-1992, 2000-2000
  • Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2000-2000
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1990-1993, 1995-1995, 2000-2000
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1990-1993, 1995-1995, 2000-2000
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1990-1993, 1995-1995, 2000-2000
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1990-1993, 1995-1995, 2000-2000
  • Golf - Engine: V6, 2.8L, 2771cc, GAS   1995, 2000-2000
  • Jetta   1985-1986, 1988-1989, 1991-1992
  • Jetta - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL   1981-1985, 1987-1987, 1990-1990, 1992-1992
  • Jetta - Engine: L4, 1.6L, 1588cc, 97ci, GAS   1981-1985, 1987-1987, 1990-1990, 1992-1992
  • Jetta - Engine: L4, 1.7L, 1715cc, GAS   1981-1984
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   1984, 1987-1987, 1990-1992
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1990-1992
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1990-1992
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1990-1992
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1990-1992
  • Quantum   1982-1983, 1986-1988
  • Quantum - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL   1984-1985
  • Quantum - Engine: L4, 1.6L, 1588cc, 97ci, GAS   1984-1985
  • Quantum - Engine: L5, 2.2L, 2144cc, GAS   1984-1984
  • Quantum - Engine: L5, 2.2L, 2226cc, GAS   1985-1985
  • Rabbit   1983-1983
  • Rabbit Convertible   1983-1984
  • Rabbit Pickup   1980-1983
  • Scirocco   1985-1988
Vehicle Fitment: Make\Model   Year(s)
Audi + Expand List - Hide List
  • Coupe   1981-1983,1986-1987
Nissan + Expand List - Hide List
  • Pulsar   1983
  • Pulsar NX   1983-1984
  • Sentra   1982-1984
Volkswagen + Expand List - Hide List
  • Atlantic   1982-1984
  • Cabriolet   1985-1993
  • Caribe   1983
  • Dasher   1979-1981
  • Fox   1987-1993
  • Golf   1985-2000
  • Jetta   1981-1992
  • Quantum   1982-1988
  • Rabbit   1983
  • Rabbit Convertible   1983-1984
  • Rabbit Pickup   1980-1983
  • Scirocco   1985-1988

Product Specifications

  • UPC82702385487
  • ITEM GRADEStandard Replacement
  • DESCRIPTIONBrake Shoes Hold Down Kit
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Shoes Hold Down Kit - Dorman HW24049

Item #: B2402932

Not Yet Rated

Usually ships in 2 to 5 days

$3.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Shoes Hold Down Kit - Dorman HW24050

Brake Shoes Hold Down Kit - Dorman HW24050

Item #: WBB2402919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant