x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D351192

Disc Brake Caliper Repair Kit - Dorman D351192

Item #: WBB2402312

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $4.65

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 1983-79, General Motors 2002-92, Toyota 1981-79

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18019035, 18029823
MitsubishiMB134964
Toyota0447914050
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Park Avenue   1997-1999
  • Regal   1994-1996
  • Regal - Engine: V6, 3.1L, 189ci, FLEX   1995-1996
  • Regal - Engine: V6, 3.1L, 189ci, GAS   1995-1996
  • Regal - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-1996
  • Riviera   1992-1993, 1995-1999
Cadillac+ Expand List– Hide List
  • Allante   1993-1993
  • DeVille   1994-1996
  • Eldorado   1992-2002
  • Seville   1992-1999
Chevrolet+ Expand List– Hide List
  • Lumina   1995-1999
  • Monte Carlo   1995-1999
Dodge+ Expand List– Hide List
  • Challenger   1981-1983
Oldsmobile+ Expand List– Hide List
  • Aurora   1995-1999
  • Cutlass Supreme   1994-1997
  • Toronado   1992-1992
Plymouth+ Expand List– Hide List
  • Arrow - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1979-1980
  • Sapporo   1981-1983
Pontiac+ Expand List– Hide List
  • Grand Prix   1994-1996
Toyota+ Expand List– Hide List
  • Celica - Engine: L6, 2.6L, 2563cc, GAS   1979-1980
  • Celica - Engine: L6, 2.8L, 2759cc, GAS   1981-1981
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Park Avenue   1997-1999
  • Regal   1994-1996
  • Riviera   1992-1993,1995-1999
Cadillac + Expand List - Hide List
  • Allante   1993
  • DeVille   1994-1996
  • Eldorado   1992-2002
  • Seville   1992-1999
Chevrolet + Expand List - Hide List
  • Lumina   1995-1999
  • Monte Carlo   1995-1999
Dodge + Expand List - Hide List
  • Challenger   1981-1983
Oldsmobile + Expand List - Hide List
  • Aurora   1995-1999
  • Cutlass Supreme   1994-1997
  • Toronado   1992
Plymouth + Expand List - Hide List
  • Arrow   1979-1980
  • Sapporo   1981-1983
Pontiac + Expand List - Hide List
  • Grand Prix   1994-1996
Toyota + Expand List - Hide List
  • Celica   1979-1981

Product Specifications

  • UPC82702354858
  • ITEM GRADEStandard Replacement
  • BORE SIZE1.688 In.
  • DESCRIPTIONDisc Brake Caliper Repair Kit
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Disc Brake Caliper Repair Kit - Dorman D35667

Item #: B2405477

Not Yet Rated

Usually ships in 2 to 5 days

$4.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D351192

Disc Brake Caliper Repair Kit - Dorman D351192

Item #: WBB2402312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant