x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670189

Disc Brake Caliper Repair Kit - Dorman D670189

Item #: WBB2402936

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $4.42

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Pontiac Montana 2006, Pontiac Sunbird 1980-76, Pontiac Trans Sport 1999-90

Vehicle Fitment: Make\Model   Year(s)
Pontiac+ Expand List– Hide List
  • Montana   2006-2006
  • Sunbird   1976-1980
  • Trans Sport   1990-1999
Vehicle Fitment: Make\Model   Year(s)
Pontiac + Expand List - Hide List
  • Montana   2006
  • Sunbird   1976-1980
  • Trans Sport   1990-1999

Product Specifications

  • UPC885484991408
  • PISTON SEAL MATERIALEPDM Rubber
  • BOOT LENGTH0.278 In.
  • BORE SIZE2.495 In.
  • PISTON BORE DIAMETER2.495 In.
  • MATERIALEPDM Rubber
  • PISTON SEAL END OUTSIDE DIAMETER2.747 In.
  • DESCRIPTIONDisc Brake Caliper Repair Kit
  • PISTON BOOT MATERIAL THICKNESS0.028 In.
  • PISTON BOOT MATERIALEPDM Rubber
  • BRANDDorman - First Stop
  • PISTON BOOT OUTSIDE DIAMETER3.083 In.
  • CALIPER GREASE INCLUDEDNo
  • PISTON SEAL COLORBlack
  • ITEM GRADEStandard Replacement
  • PIN INCLUDEDNo
  • PISTON BOOT INSIDE DIAMETER1.772 In.
  • PISTON BOOT COLORBlack
  • BOLTS INCLUDEDNo
  • PACKAGE CONTENTS1 Piston Boot, 1 Seal
  • INSTALLATION HARDWARE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Disc Brake Caliper Repair Kit - Dorman D35667

Item #: B2405477

Not Yet Rated

Usually ships in 2 to 5 days

$4.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670189

Disc Brake Caliper Repair Kit - Dorman D670189

Item #: WBB2402936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant