x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670201

Disc Brake Caliper Repair Kit - Dorman D670201

Item #: WBB2402846

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.13

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Cadillac XLR 2009-04, Chevrolet Corvette 2011-05

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • XLR   2004-2009
Chevrolet+ Expand List– Hide List
  • Corvette   2005-2011
Vehicle Fitment: Make\Model   Year(s)
Cadillac + Expand List - Hide List
  • XLR   2004-2009
Chevrolet + Expand List - Hide List
  • Corvette   2005-2011

Product Specifications

  • UPC885484992849
  • PISTON SEAL MATERIALEPDM Rubber
  • BOOT LENGTH0.472 In.
  • BORE SIZE48 mm
  • PISTON BORE DIAMETER48 mm
  • MATERIALEPDM Rubber
  • PISTON SEAL END OUTSIDE DIAMETER1.843 In.
  • DESCRIPTIONDisc Brake Caliper Repair Kit
  • PISTON BOOT MATERIAL THICKNESS0.03 In.
  • PISTON BOOT MATERIALEPDM Rubber
  • BRANDDorman - First Stop
  • PISTON BOOT OUTSIDE DIAMETER2.047 In.
  • CALIPER GREASE INCLUDEDNo
  • PISTON SEAL COLORBlack
  • ITEM GRADEStandard Replacement
  • PIN INCLUDEDNo
  • PISTON BOOT INSIDE DIAMETER1.22 In.
  • PISTON BOOT COLORBlack
  • BOLTS INCLUDEDNo
  • PACKAGE CONTENTS2 Piston Boot, 2 Seal
  • INSTALLATION HARDWARE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Disc Brake Caliper Repair Kit - Dorman D35667

Item #: B2405477

Not Yet Rated

Usually ships in 2 to 5 days

$4.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670201

Disc Brake Caliper Repair Kit - Dorman D670201

Item #: WBB2402846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant