x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Hardware Kit - Dorman HW13829

Disc Brake Hardware Kit - Dorman HW13829

Item #: WBB2402770

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

This disc brake hardware kit offers the necessary hardware for a full-axle, complete brake pad replacement. It is application-specific, with components such as replacement abutment clips that come stock on the vehicle. Complete replacement - one kit includes enough hardware needed for brake pad replacements, allowing for a full-axle repair. Application specific - kit includes necessary brake hardware for the specific vehicle year, make and model you are replacing. Precision-engineered - all components, including anti-rattle clips, are designed to match the fit and function of the stock hardware. Proper fix - full hardware replacement is recommended on each pad replacement to ensure optimal safety and performance

Application Summary: Hyundai Elantra 2018-17

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Elantra   2017-2017
  • Elantra - Engine: L4, 1.4L, 1353cc, 83ci, GAS   2018-2018
  • Elantra - Engine: L4, 2.0L, 1999cc, ELECTRIC/GAS   2018-2018
  • Elantra - Engine: L4, 2.0L, 1999cc, GAS   2018-2018
  • Elantra - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2018-2018
  • Elantra - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2018-2018
Vehicle Fitment: Make\Model   Year(s)
Hyundai + Expand List - Hide List
  • Elantra   2017-2018

Product Specifications

  • UPC889245158659
  • CLIP LENGTH39.50 mm
  • CLIP COLORSilver
  • FMSI NUMBERD1912
  • CLIP MATERIAL THICKNESS0.50 mm
  • CLIP WIDTH59.10 mm
  • MATERIALStainless Steel, Steel
  • DESCRIPTIONDisc Brake Hardware Kit
  • BRAKE LUBRICANT INCLUDEDNo
  • ITEM GRADEStandard Replacement
  • UNIVERSAL OR SPECIFIC FITSpecific
  • PACKAGE CONTENTS4 Pad Clips, 4 Wire Forms
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Disc Brake Hardware Kit - Dorman HW5685

Item #: B2404790

Not Yet Rated

Usually ships in 2 to 5 days

$11.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Hardware Kit - Dorman HW13829

Disc Brake Hardware Kit - Dorman HW13829

Item #: WBB2402770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant