x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Hardware Kit - Dorman HW7324

Drum Brake Hardware Kit - Dorman HW7324

Item #: WBB2402658

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chevrolet 2009-03, Pontiac 2010-03, Saturn 2007-04

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Cavalier   2005-2005
  • Cavalier - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2003-2004
  • Cavalier - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2003-2004
  • Cavalier - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2003-2004
  • Cavalier - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2003-2004
  • Cobalt   2005-2009
  • HHR   2007, 2009-2009
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2008-2008
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2008-2008
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2008-2008
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2008-2008
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2006-2008
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2006-2008
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2006-2008
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2006-2008
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2008
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2008
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2008
  • Malibu   2004-2007
Pontiac+ Expand List– Hide List
  • G4   2005-2006
  • G5   2007-2010
  • Sunfire   2003-2005
Saturn+ Expand List– Hide List
  • Ion   2004-2007
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Cavalier   2003-2005
  • Cobalt   2005-2009
  • HHR   2006-2009
  • Malibu   2004-2007
Pontiac + Expand List - Hide List
  • G4   2005-2006
  • G5   2007-2010
  • Sunfire   2003-2005
Saturn + Expand List - Hide List
  • Ion   2004-2007

Product Specifications

  • UPC82702424650
  • FMSI NUMBER795, 860
  • DESCRIPTIONDrum Brake Hardware Kit
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drum Brake Hardware Kit - Dorman HW17253

Item #: B2404458

Not Yet Rated

Usually ships in 2 to 5 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW7324

Drum Brake Hardware Kit - Dorman HW7324

Item #: WBB2402658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant