x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Hardware Kit - Dorman HW7410

Drum Brake Hardware Kit - Dorman HW7410

Item #: WBB2401140

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chevrolet 2010-09, Chrysler 2006-03, Dodge 2006-03, Pontiac 2009

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Cobalt   2009-2010
  • HHR   2010-2010
Chrysler+ Expand List– Hide List
  • Sebring   2003-2006
Dodge+ Expand List– Hide List
  • Stratus - Engine: L4, 2.4L, 2351cc, GAS   2003-2005
  • Stratus - Engine: L4, 2.4L, 2429cc, 148ci, GAS   2003-2006
  • Stratus - Engine: V6, 2.7L, 2736cc, 167ci, FLEX   2003-2006
  • Stratus - Engine: V6, 2.7L, 2736cc, 167ci, GAS   2003-2006
  • Stratus - Engine: V6, 3.0L, 2972cc, 181ci, GAS   2003-2005
Pontiac+ Expand List– Hide List
  • G5   2009-2009
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Cobalt   2009-2010
  • HHR   2010
Chrysler + Expand List - Hide List
  • Sebring   2003-2006
Dodge + Expand List - Hide List
  • Stratus   2003-2006
Pontiac + Expand List - Hide List
  • G5   2009

Product Specifications

  • UPC82702616550
  • FMSI NUMBER800
  • DESCRIPTIONDrum Brake Hardware Kit
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drum Brake Hardware Kit - Dorman HW17387

Item #: B2404973

Not Yet Rated

Usually ships in 2 to 5 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW7410

Drum Brake Hardware Kit - Dorman HW7410

Item #: WBB2401140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant