x

Take 15% off your entire order!

Offer applied at checkout

Drum Brake Wheel Cylinder Repair Kit - Dorman 351952

Drum Brake Wheel Cylinder Repair Kit - Dorman 351952

Item #: WBB2402828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.97

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Cadillac 2000, Chevrolet 2000-88, GMC 2000-88

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18014698, 18019285
Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2000-2000
Chevrolet+ Expand List– Hide List
  • Blazer   1992-1994
  • C1500   1988-1999
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • Tahoe   1995-2000
GMC+ Expand List– Hide List
  • C1500   1988-1999
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • Yukon   1992-2000

Product Specifications

  • UPC82702329528
  • BLEEDER SCREW INCLUDEDNo
  • BORE SIZE1.188 In.
  • WHEEL CYLINDER PISTONS INCLUDEDNo
  • DESCRIPTIONDrum Brake Wheel Cylinder Repair Kit
  • BRANDDorman - First Stop
  • WHEEL CYLINDER CUPS INCLUDEDYes
  • WHEEL CYLINDER EXPANDER SPRING INCLUDEDNo
  • MOUNTING HARDWARE INCLUDEDNo
  • BLEEDER SCREW CAP INCLUDEDNo
  • DUST BOOTS INCLUDEDYes
  • PACKAGE CONTENTSIncludes Boots And Seals
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drum Brake Wheel Cylinder Repair Kit - Dorman 8418

Item #: B2405419

Not Yet Rated

Usually ships in 2 to 5 days

$2.06

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder Repair Kit - Dorman 351952

Drum Brake Wheel Cylinder Repair Kit - Dorman 351952

Item #: WBB2402828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant