x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Fuel Injector - Intermotor TJ46

Fuel Injector - Intermotor TJ46

Item #: WBB2493177

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $267.95

Save $13.40 with 5% off when you use your Global Industrial Credit Card.

Intermotor Fuel Injector

Our flow matched injectors promote smooth engine operation and balanced fuel delivery reducing overall fuel consumption and harmful emissions. Electro discharge machining ensures the perfect fit and performance on every application. Precision wound and trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton o-rings enable prolonged sealing of injector under extreme heat conditions. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues. As a global manufacturer, we have complete control of the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Geo+ Expand List– Hide List
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1989-1990
  • Tracker - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1989-1990
Suzuki+ Expand List– Hide List
  • Sidekick - Engine: L4, 1.6L, 1590cc, 97ci, GAS   1989-1990

Product Specifications

  • FUEL TYPEGas
  • TERMINAL GENDERFemale
  • FUEL INJECTOR TYPETBI
  • TERMINAL TYPEBlade
  • NEW OR REMANNew
  • SYSTEM TYPETBI
  • COLORBlue
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fuel Injector - Intermotor TJ49

Item #: B2493181

Not Yet Rated

Usually ships in 2 to 5 days

$240.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fuel Injector - Intermotor TJ46

Fuel Injector - Intermotor TJ46

Item #: WBB2493177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant