x

Take 15% off your entire order!

Offer applied at checkout

Fuel Injector - Standard Ignition TJ1

Fuel Injector - Standard Ignition TJ1

Item #: WBB2493486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Fuel Injector

Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skyhawk - Engine: L4, 1.8L, 112ci, GAS   1982-1986
Cadillac+ Expand List– Hide List
  • DeVille - Engine: V8, 4.5L, 273ci, GAS   1988-1989
  • Eldorado - Engine: V8, 4.5L, 273ci, GAS   1988-1989
  • Seville - Engine: V8, 4.5L, 273ci, GAS   1988-1989
Chevrolet+ Expand List– Hide List
  • P30 - Engine: V6, 4.3L, 262ci, GAS   1991-1995
  • R10 - Engine: V6, 4.3L, 262ci, GAS   1987-1987
Oldsmobile+ Expand List– Hide List
  • Bravada - Engine: V6, 4.3L, 262ci, GAS   1991-1992
  • Firenza - Engine: L4, 1.8L, 112ci, GAS   1982-1986
Pontiac+ Expand List– Hide List
  • Bonneville - Engine: V6, 4.3L, 262ci, GAS   1986-1986
  • Grand Prix - Engine: V6, 4.3L, 262ci, GAS   1986-1987
  • J2000 - Engine: L4, 1.8L, 112ci, GAS   1982-1983
  • J2000 Sunbird - Engine: L4, 1.8L, 112ci, GAS   1984-1985
  • Parisienne - Engine: V6, 4.3L, 262ci, GAS   1985-1986
  • Sunbird - Engine: L4, 1.8L, 112ci, GAS   1986-1986

Product Specifications

  • FUEL TYPEGas
  • TERMINAL GENDERMale
  • FUEL INJECTOR TYPETBI
  • TERMINAL TYPEPin
  • NEW OR REMANNew
  • SYSTEM TYPETBI
  • COLORMetal
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fuel Injector - Standard Ignition TJ4

Item #: B2493419

Not Yet Rated

Usually ships in 2 to 5 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fuel Injector - Standard Ignition TJ1

Fuel Injector - Standard Ignition TJ1

Item #: WBB2493486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant