x

Take 15% off your entire order!

Offer applied at checkout

Fuel Injector - Standard Ignition TJ14

Fuel Injector - Standard Ignition TJ14

Item #: WBB2493180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Fuel Injector

Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1989
  • Skyhawk - Engine: L4, 2.0L, 122ci, GAS   1987-1989
  • Skylark - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1988
  • Somerset - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1987
Oldsmobile+ Expand List– Hide List
  • Calais - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1987
  • Cutlass Calais - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1988-1988
  • Cutlass Ciera - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1989
  • Cutlass Cruiser - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1989
  • Firenza - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1987-1988
  • Firenza - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1987-1988
  • Firenza - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1987-1988
  • Firenza - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1987-1988
Pontiac+ Expand List– Hide List
  • 6000 - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1989
  • Fiero - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1988
  • Grand Am - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1987-1988
  • Tempest - Engine: L4, 2.0L, 122ci, GAS   1987-1989
  • Tempest - Engine: L4, 2.2L, 134ci, GAS   1990-1991

Product Specifications

  • NOTESIncludes O-Ring
  • TERMINAL GENDERMale
  • FUEL TYPEGas
  • FUEL INJECTOR TYPETBI
  • TERMINAL TYPEBlade
  • NEW OR REMANNew
  • SYSTEM TYPETBI
  • COLORBlack
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fuel Injector - Standard Ignition TJ1

Item #: B2493486

Not Yet Rated

Usually ships in 2 to 5 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fuel Injector - Standard Ignition TJ14

Fuel Injector - Standard Ignition TJ14

Item #: WBB2493180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant