+
Out of Stock

Fuel Injector - Standard Ignition TJ19
Item #: WBB2493224
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition Fuel Injector
Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Ford+ Expand List– Hide List
- Taurus - Engine: L4, 2.5L, 153ci, GAS 1986-1988
- Tempo - Engine: L4, 2.3L, 140ci, GAS 1985-1987
Mercury+ Expand List– Hide List
- Sable - Engine: L4, 2.5L, 153ci, GAS 1986-1986
- Topaz - Engine: L4, 2.3L, 140ci, GAS 1985-1987
Product Specifications
- FUEL TYPEGas
- TERMINAL GENDERMale
- FUEL INJECTOR TYPETBI
- TERMINAL TYPEPin
- NEW OR REMANNew
- SYSTEM TYPETBI
- COLORGreen
- TERMINAL QUANTITY2
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Fuel Injector - Standard Ignition TJ1
Item #: B2493486
Not Yet Rated
Usually ships in 2 to 5 days
$73.95

Fuel Injector - Standard Ignition TJ19
$88.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Fuel Injector - Standard Ignition TJ19
Item #: WBB2493224
The item above has been added to your shopping list:
List name
Save Item to