x

Take 15% off your entire order!

Offer applied at checkout

Fuel Injector - Standard Ignition TJ39

Fuel Injector - Standard Ignition TJ39

Item #: WBB2493410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Fuel Injector

Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Eagle+ Expand List– Hide List
  • Premier - Engine: L4, 2.5L, 150ci, GAS   1988-1989
Jeep+ Expand List– Hide List
  • Cherokee - Engine: L4, 2.5L, 150ci, GAS   1986-1990
  • Comanche - Engine: L4, 2.5L, 150ci, GAS   1986-1990
  • Wagoneer - Engine: L4, 2.5L, 150ci, GAS   1986-1987
  • Wrangler - Engine: L4, 2.5L, 150ci, GAS   1987-1990

Product Specifications

  • FUEL TYPEGas
  • TERMINAL GENDERMale
  • FUEL INJECTOR TYPETBI
  • TERMINAL TYPEPin
  • NEW OR REMANNew
  • SYSTEM TYPETBI
  • COLORMetal
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fuel Injector - Standard Ignition TJ4

Item #: B2493419

Not Yet Rated

Usually ships in 2 to 5 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fuel Injector - Standard Ignition TJ39

Fuel Injector - Standard Ignition TJ39

Item #: WBB2493410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant