x

Take 15% off your entire order!

Offer applied at checkout

Fuel Injector - Standard Ignition TJ7

Fuel Injector - Standard Ignition TJ7

Item #: WBB2493145

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Fuel Injector

Electro discharge machining ensures proper fit and performance on every application. Precision-wound and precision-trimmed solenoid windings allow the computer to command efficient delivery of fuel. High-temp Viton O-rings enable prolonged sealing of injector under extreme heat conditions. As a global manufacturer, we have complete control of the manufacturing process, from components to finished product?.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Commercial Chassis   1992-1993
  • Roadmaster - Engine: V8, 5.7L, 350ci, DIESEL   1992-1993
  • Roadmaster - Engine: V8, 5.7L, 350ci, GAS   1992-1993
Cadillac+ Expand List– Hide List
  • Brougham - Engine: V8, 5.7L, 350ci, DIESEL   1990-1992
  • Brougham - Engine: V8, 5.7L, 350ci, GAS   1990-1992
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, DIESEL   1993-1993
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, GAS   1993-1993
  • Fleetwood - Engine: V8, 5.7L, 350ci, DIESEL   1993-1993
  • Fleetwood - Engine: V8, 5.7L, 350ci, GAS   1993-1993
Chevrolet+ Expand List– Hide List
  • Commercial Chassis   1993-1993
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, DIESEL   1991-1992
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, GAS   1991-1992
  • P20 - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1989
  • P20 - Engine: V8, 5.7L, 350ci, CNG   1987-1989
  • P20 - Engine: V8, 5.7L, 350ci, DIESEL   1987-1989
  • P20 - Engine: V8, 5.7L, 350ci, GAS   1987-1989
  • P20 - Engine: V8, 5.7L, 350ci, LPG   1987-1989
  • P30 - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1996
  • P30 - Engine: V8, 5.7L, 350ci, CNG   1987-1996
  • P30 - Engine: V8, 5.7L, 350ci, DIESEL   1987-1996
  • P30 - Engine: V8, 5.7L, 350ci, GAS   1987-1996
  • P30 - Engine: V8, 5.7L, 350ci, LPG   1987-1996
  • R10 - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1987
  • R10 - Engine: V8, 5.7L, 350ci, CNG   1987-1987
  • R10 - Engine: V8, 5.7L, 350ci, DIESEL   1987-1987
  • R10 - Engine: V8, 5.7L, 350ci, GAS   1987-1987
  • R10 - Engine: V8, 5.7L, 350ci, LPG   1987-1987
  • R10 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1988
  • R10 Suburban - Engine: V8, 5.7L, 350ci, CNG   1987-1988
  • R10 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1987-1988
  • R10 Suburban - Engine: V8, 5.7L, 350ci, GAS   1987-1988
  • R10 Suburban - Engine: V8, 5.7L, 350ci, LPG   1987-1988
  • R1500 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1989-1991
  • R1500 Suburban - Engine: V8, 5.7L, 350ci, CNG   1989-1991
  • R1500 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1989-1991
  • R1500 Suburban - Engine: V8, 5.7L, 350ci, GAS   1989-1991
  • R1500 Suburban - Engine: V8, 5.7L, 350ci, LPG   1989-1991
  • R20 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1988
  • R20 Suburban - Engine: V8, 5.7L, 350ci, CNG   1987-1988
  • R20 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1987-1988
  • R20 Suburban - Engine: V8, 5.7L, 350ci, GAS   1987-1988
  • R20 Suburban - Engine: V8, 5.7L, 350ci, LPG   1987-1988
  • R2500 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1989-1991
  • R2500 Suburban - Engine: V8, 5.7L, 350ci, CNG   1989-1991
  • R2500 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1989-1991
  • R2500 Suburban - Engine: V8, 5.7L, 350ci, GAS   1989-1991
  • R2500 Suburban - Engine: V8, 5.7L, 350ci, LPG   1989-1991
  • V10 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1988
  • V10 Suburban - Engine: V8, 5.7L, 350ci, CNG   1987-1988
  • V10 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1987-1988
  • V10 Suburban - Engine: V8, 5.7L, 350ci, GAS   1987-1988
  • V10 Suburban - Engine: V8, 5.7L, 350ci, LPG   1987-1988
  • V1500 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1989-1991
  • V1500 Suburban - Engine: V8, 5.7L, 350ci, CNG   1989-1991
  • V1500 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1989-1991
  • V1500 Suburban - Engine: V8, 5.7L, 350ci, GAS   1989-1991
  • V1500 Suburban - Engine: V8, 5.7L, 350ci, LPG   1989-1991
  • V20 - Engine: V8, 5.7L, 350ci, BI-FUEL   1987-1987
  • V20 - Engine: V8, 5.7L, 350ci, CNG   1987-1987
  • V20 - Engine: V8, 5.7L, 350ci, DIESEL   1987-1987
  • V20 - Engine: V8, 5.7L, 350ci, GAS   1987-1987
  • V20 - Engine: V8, 5.7L, 350ci, LPG   1987-1987
  • V2500 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1989-1991
  • V2500 Suburban - Engine: V8, 5.7L, 350ci, CNG   1989-1991
  • V2500 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1989-1991
  • V2500 Suburban - Engine: V8, 5.7L, 350ci, GAS   1989-1991
  • V2500 Suburban - Engine: V8, 5.7L, 350ci, LPG   1989-1991
Oldsmobile+ Expand List– Hide List
  • Custom Cruiser - Engine: V8, 5.7L, 350ci, DIESEL   1992-1992
  • Custom Cruiser - Engine: V8, 5.7L, 350ci, GAS   1992-1992

Product Specifications

  • TERMINAL GENDERMale
  • FUEL TYPEGas
  • FUEL INJECTOR TYPETBI
  • TERMINAL TYPEPin
  • NEW OR REMANRemanufactured
  • SYSTEM TYPETBI
  • COLORBrass
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fuel Injector - Standard Ignition TJ1

Item #: B2493486

Not Yet Rated

Usually ships in 2 to 5 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fuel Injector - Standard Ignition TJ7

Fuel Injector - Standard Ignition TJ7

Item #: WBB2493145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant