Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 3/4"M NPTF x 9" Wirebraid Black Whip Hose w/Permanent Couplings - CP12WB.75

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Husky 3/4"M NPTF x 9" Wirebraid Black Whip Hose w/Permanent Couplings - CP12WB.75

Item #: WBB1871783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.62 Save up to 30%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Husky 3/4"M NPTF x 9" Wirebraid Black Whip Hose w/Permanent Couplings, Black - CP12WB.75

The Husky CP12WB.75 3/4" M NPTF By 9" Wirebraid Black Whip Hose with Permanent Couplings is a supreme quality whip hose for fueling applications. Connects inline between nozzle and dispenser. Can be used in conjunction with a break away. Usually purchased with specified Husky Safe-T-Break. The Husky CP12WB.75 3/4" M NPTF By 9" Wirebraid Black Whip Hose with Permanent Couplings comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES10
    • WIDTH INCHES8-1/2
    • LENGTH INCHES9
    • SIZE3/4"M NPTF x 14'
    • TYPEWirebraid
    • DESCRIPTIONWhip Hose
    • HOSE LENGTH FEET3/4
    • MAX PSI150
    • WEIGHT LBS1.53
    • PACKAGE QUANTITY1
    • CONSTRUCTIONBlack Nitrile
    • COLOR FINISHBlack
    • COUPLING SIZE--
    • MANUFACTURERS PART NUMBERCP12WB.75
    • BRANDHusky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!