discount codeFree shipping over 300

Applied at checkout

Husky 1-1/2"F x 1-1/2"M NPT Single Pane Heavy Duty High Volume Swivel Nozzle - 5266

Husky 1-1/2"F x 1-1/2"M NPT Single Pane Heavy Duty High Volume Swivel Nozzle - 5266

Item #: WBB1871780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$145.35 up to 16% OFF

Price: $121.95

Quantity

Popular item in this category

Husky 2" Thread-On Pressure Vacuum Vent Cap - 4885

Usually ships in 5 to 8 days

Not Yet Rated

$133.95

Customers Also Viewed

Husky 1-1/2"F x 1-1/2"M NPT Single Pane Heavy Duty High Volume Swivel Nozzle - 5266

The Husky 005266 1.5" M By 1.5" F Inline Heavy Duty and High-Volume Swivel make it easier to manipulate the long, heavy hoses used on bulk delivery systems. The 005266 relieves kinking and twisting of the hose and features a unique stainless steel ball bearing design that provides easier joint movement during high pressure applications and makes it easier to angle the nozzle into fill openings. The Husky 005266 1.5" M By 1.5" F Inline Heavy Duty and High-Volume Swivel comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES2-5/8
  • WIDTH INCHES2-7/16
  • LENGTH INCHES4-7/64
  • SIZE1-1/2"F x 1-1/2"M NPT
  • TYPEDiesel Nozzle
  • DESCRIPTIONSwivel Nozzle
  • MANUFACTURERS PART NUMBER005266
  • BRANDHusky
  • WEIGHT LBS1.6
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1-1/2"F x 1-1/2"M NPT Single Pane Heavy Duty High Volume Swivel Nozzle - 5266

Husky 1-1/2"F x 1-1/2"M NPT Single Pane Heavy Duty High Volume Swivel Nozzle - 5266

Item #: WBB1871780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top