Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 1"F x 1"F NPT Non-Reconnectable Safe-T-Break® Nozzle w/3098 Scuff Guard - 5812

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Husky 1"F x 1"F NPT Non-Reconnectable Safe-T-Break® Nozzle w/3098 Scuff Guard - 5812

Item #: WBB1871947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.88 Save up to 25%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Husky 1"F x 1"F NPT Non-Reconnectable Safe-T-Break® Nozzle w/3098 Scuff Guard - 5812

The Husky 005812 1" F x 1" F Non-Reconnectable Safe-T-Break with no.3098 Scuff Guard is light-weight, inexpensive and disposable. This model features a same instant-closing dual poppet check valve design as model 2276. Separates at less than 300 lb f / 1334.4 N. The Husky 005812 1" F x 1" F Non-Reconnectable Safe-T-Break with no.3098 Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • COLOR FINISH--
    • LENGTH INCHES4-1/2
    • DESCRIPTIONSafe-T-Break Nozzle
    • MANUFACTURERS PART NUMBER005812
    • WEIGHT LBS0.62
    • HEIGHT INCHES2-1/5
    • WIDTH INCHES2-1/5
    • SIZE1"F x 1"F NPT
    • CONSTRUCTION--
    • TYPEFueling Breakaway
    • BRANDHusky
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!