Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky 1"M BSPP x M34 M Diesel Exhaust Inline Swivel - 7275

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Husky 1"M BSPP x M34 M Diesel Exhaust Inline Swivel - 7275

Item #: WBB1871948

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.16 Save up to 26%
Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
Husky 1"M BSPP x M34 M Diesel Exhaust Inline Swivel - 7275

The Husky 007275 1" M BSPP x M34 M Diesel Exhaust Fluid Inline Swivel 007275 1" M BSPP x M34 M Inline Swivel features a full 360° rotation for easy movement of the nozzle. Relieves kinking and twisting of the hose. High flow rate featuring laminar flow design. The Husky 007275 1" M BSPP x M34 M Diesel Exhaust Fluid Inline Swivel comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • COLOR FINISH--
    • LENGTH INCHES2-1/8
    • DESCRIPTIONInline Swivel
    • MANUFACTURERS PART NUMBER007275
    • WEIGHT LBS0.62
    • HEIGHT INCHES9-3/4
    • WIDTH INCHES8-3/8
    • SIZE1"M BSPP x M34 M
    • CONSTRUCTION--
    • TYPEDEF Swivel
    • BRANDHusky
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!