discount codeFree shipping over 300

Applied at checkout

Husky 3/4"F x 3/4"F Non-Reconnectable E25/E85 Safe-T-Break® - 6273

Husky 3/4"F x 3/4"F Non-Reconnectable E25/E85 Safe-T-Break® - 6273

Item #: WBB1871896

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.45 up to 25% OFF

Price: $93.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 3/4"F x 3/4"F Non-Reconnectable E25/E85 Safe-T-Break® - 6273

The Husky 006273 3/4" F x 3/4" F E85 Safe-T-Break is compatible with unleaded, diesel and all Ethanol blends through E100. Unit is lightweight, inexpensive and disposable. This model features a same instant closing dual poppet check valve design. as Model no.6360. Maximum separation of 300 lb f / 1334.5 N. The Husky 006273 3/4" F x 3/4" F E85 Safe-T-Break without Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES1-5/8
  • WIDTH INCHES1-5/8
  • LENGTH INCHES3-3/5
  • SIZE3/4"F x 3/4"F
  • TYPEFueling Breakaway
  • DESCRIPTIONSafe-T-Break Nozzle
  • MANUFACTURERS PART NUMBER006273
  • BRANDHusky
  • WEIGHT LBS0.3
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 3/4"F x 3/4"F Non-Reconnectable E25/E85 Safe-T-Break® - 6273

Husky 3/4"F x 3/4"F Non-Reconnectable E25/E85 Safe-T-Break® - 6273

Item #: WBB1871896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top