Take 15% off your entire order!

Offer applied at checkout

Husky Safe-T-Break® 3/4"F x 3/4"F NPT Non-Reconnectable Nozzle - 2273

Husky Safe-T-Break® 3/4"F x 3/4"F NPT Non-Reconnectable Nozzle - 2273

Item #: WBB1871842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.42 up to 21% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Husky Safe-T-Break® 3/4"F x 3/4"F NPT Non-Reconnectable Nozzle - 2273

The Husky 002273 3/4" F NPTF x 3/4" F NPTF Safe-T-Break without Scuff Guard is light-weight, inexpensive and disposable. Same instant-closing dual poppet check valve design as model 3360. Separates at less than 300 lbf / 1334.4 N. The Husky 002273 3/4" F NPTF x 3/4" F NPTF Safe-T-Break without Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES--
  • WIDTH INCHES1-5/8
  • LENGTH INCHES3-1/2
  • SIZE3/4"F x 3/4"F NPT
  • TYPEFueling Breakaway
  • DESCRIPTIONSafe-T-Break Nozzle
  • MANUFACTURERS PART NUMBER002273
  • BRANDHusky
  • WEIGHT LBS0.78
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Husky Safe-T-Break® 3/4"M x 3/4"F NPT Multi-Plane Swivel Nozzle - 0350

Item #: B1871867

Not Yet Rated

Usually ships in 5 to 8 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Safe-T-Break® 3/4"F x 3/4"F NPT Non-Reconnectable Nozzle - 2273

Husky Safe-T-Break® 3/4"F x 3/4"F NPT Non-Reconnectable Nozzle - 2273

Item #: WBB1871842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant