Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Safe-T-Break® 3/4"F x 3/4"F NPT Reconnectable Nozzle - 3360

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Husky Safe-T-Break® 3/4"F x 3/4"F NPT Reconnectable Nozzle - 3360

Item #: WBB1871907

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.91 Save up to 19%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Husky Safe-T-Break® 3/4"F x 3/4"F NPT Reconnectable Nozzle - 3360

The Husky 003360 3/4" F NPTF x 3/4" F NPTF Safe-T-Break with no.3096 Scuff Guard retains UL listing after reconnection Features a pre-loaded spring and a single turnwave spring that enables the valve to resist sudden pressure build-up in the hose causing nuisance separations. Separates at less than 200 lbf / 889.6 N which minimizes "backlash" force of separation, reducing damage to equipment. Retains UL listing after reconnection. 3/4" F x 3/4" F reconnectable safe-T-break with scuff guard 0.59 (0.26). The Husky 003360 3/4" F NPTF x 3/4" F NPTF Safe-T-Break with no.3096 Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • HEIGHT INCHES1-4/5
    • WIDTH INCHES1-4/5
    • LENGTH INCHES4-5/8
    • SIZE3/4"F x 3/4"F NPT
    • TYPEFueling Breakaway
    • DESCRIPTIONSafe-T-Break Nozzle
    • MANUFACTURERS PART NUMBER003360
    • BRANDHusky
    • WEIGHT LBS0.6
    • PACKAGE QUANTITY1
    • CONSTRUCTION--
    • COLOR FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!