Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Vacuum Assist Vapor Recovery Reconnectable Safe-T-Break® w/3098 Suff Guard - 4034

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Husky Vacuum Assist Vapor Recovery Reconnectable Safe-T-Break® w/3098 Suff Guard - 4034

Item #: WBB1871883

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.63 Save up to 26%
Price: $ 135.95
Product Information
Customer Review
Product Q&A
Accessories
Husky Vacuum Assist Vapor Recovery Reconnectable Safe-T-Break® w/3098 Suff Guard - 4034

The Husky 004034 Vacuum Assist Vapor Recovery Reconnectable Safe-T-Break with no.3098 Scuff Guard meets the reconnect endurance test of the UL Standard 567 Ninth Edition. Unique vapor valve stops vapors from escaping after a drive away. Separates at less than 200 lbf / 889.6 N to minimize backlash damage. Unique pre-loaded shock absorbing wave spring minimizes nuisance breaks. The Husky 004034 Vacuum Assist Vapor Recovery Reconnectable Safe-T-Break with no.3098 Scuff Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

    • COLOR FINISH--
    • LENGTH INCHES6-2/5
    • DESCRIPTIONSafe-T-Break Vacuum Assist Vapor Recovery
    • MANUFACTURERS PART NUMBER004034
    • WEIGHT LBS1
    • HEIGHT INCHES2-1/5
    • WIDTH INCHES2-1/5
    • SIZE--
    • CONSTRUCTION--
    • TYPEFueling Breakaway
    • BRANDHusky
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!